This product may not be available in all locations.
4
more
Meter Stack Module, 800A, 4 x 125A Socket, 1PH, Ringless, NEMA 3R
Item #: 199442
Cat #: TMPR8412R
UPC: 783164195170
Sign In or Register to view pricing and more.
Documents & Guides
Meter Stack Module, 800 Amp Total, 4 x 125 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R
Overview
Meter Stack Module, 800 Amp Total, 4 x 125 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R
Also known as: 783164195170, TMPR8412R
Specifications
Sockets: | 4 |
Amps: | 125, 800 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Sockets: | 4 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125, 800 |
Phase: | 1 |
Jaws: | 4 |
Customer Reviews
No reviews for this product
(0)