Barrier Kit, bolt-on 60in

Item #: 19943

Cat #: F88BK60

UPC: 783510196806

Sign In or Register to view pricing and more.
Documents & Guides
Barrier Kits, Bracket-Mounted, fits 8.00x8.00, Gray, Steel

Overview

Barrier Kits, Bracket-Mounted, fits 8.00x8.00, Gray, Steel
The nVent HOFFMAN HOFF88BK60 divides wireway into two or more compartments. Barriers are fastened to wireway sections with screws. Sealing washers are included.
Also known as: 783510196806, F88BK60

Specifications

Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Length: 12 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)