Thermostat Wire, Type CL2, 18/6 AWG, Brown, 250'

Item #: 199421

Cat #: 553060407

UPC: 029892354305

Documents & Guides
Thermostat Wire, Type CL2, 18/6 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725
Sign In or Register to view pricing and more.

No associated products found.

Overview

Thermostat Wire, Type CL2, 18/6 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725
Thermostat cable is designed for a wide range of applications, including thermostat control, heating and air conditioning installations, touch-plate systems, burglar alarms, intercom systems, door bells and remote control units. It is also ideal for use in annunciator and bell systems, signal systems and other low-voltage installations.
Also known as: 029892354305, 553060407

Specifications

Color: Brown
Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Conductors: 6
Jacket: PP (Polypropylene)
Color: Brown
Gauge: 18 AWG
Material: Copper
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Conductors: 6

Customer Reviews

No reviews for this product
(0)