1000 Watt Standard Metal Halide Bulb

Item #: 199417

Cat #: MH1000/U-6PK

UPC: 046677415228

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 1000W, Bulb: BT56, Base: Mogul Screw (E39), Lumens: 114,000, CRI: 65, Color Temp: 3900K, ANSI Code: M47/E. Color: Clear. *Philips Part # 41522-4* Case Qty.: 6

Overview

Metal Halide Lamp, 1000W, Bulb: BT56, Base: Mogul Screw (E39), Lumens: 114,000, CRI: 65, Color Temp: 3900K, ANSI Code: M47/E. Color: Clear. *Philips Part # 41522-4* Case Qty.: 6
High performance, Long life and Superior light qualityA compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Also known as: 046677415228, MH1000/U-6PK

Specifications

Color: Clear
ANSI Code: M47/E
Shape: BT56 (Blown Tubular)
Lumens: 114000
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 1000
Light Technology: HID
Color Temperature: 3900 (Neutral White)
Color: Clear
Shape: BT56 (Blown Tubular)
Base: Mogul Screw (E39)
Wattage: 1000
Color Temperature: 3900 (Neutral White)
ANSI Code: M47/E
Lumens: 114000
Color Rendering Index (CRI): 65
Light Technology: HID

Customer Reviews

No reviews for this product
(0)