
18/4 CL2 Thermostat Wire, Unshielded, Brown, 250' Reel
Item #: 199407
Cat #: 553040407
UPC: 029892354084
Documents & Guides
Thermostat Wire, 18 AWG Solid, 4 Conductors, Unshielded CL2/CMH CLM, Brown, 250' Reel, 150V, Rated 60 Degrees Celsius
Sign In or Register to view pricing and more.
Overview
Thermostat Wire, 18 AWG Solid, 4 Conductors, Unshielded CL2/CMH CLM, Brown, 250' Reel, 150V, Rated 60 Degrees Celsius
Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications
Also known as: 029892354084, 553040407
Specifications
Color: | Brown |
Length: | 250 ft |
Gauge: | 18 AWG |
Jacket: | PVC |
Conductors: | 4 |
Color: | Brown |
Gauge: | 18 AWG |
Conductors: | 4 |
Length: | 250 ft |
Jacket: | PVC |
Customer Reviews
No reviews for this product
(0)