
Thermostat Wire, Type CL2, 18/3 AWG, Brown, 500 Foot Reel
Item #: 199400
Cat #: 553030507
UPC: 029892353940
Documents & Guides
(3) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.
Sign In or Register to view pricing and more.
Overview
(3) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.
Thermostat cable is designed for a wide range of applications, including thermostat control, heating and air conditioning installations, touch-plate systems, burglar alarms, intercom systems, door bells and remote control units. It is also ideal for use in annunciator and bell systems, signal systems and other low-voltage installations.
Also known as: 029892353940, 553030507
Specifications
Color: | Brown |
Length: | 250 ft |
Gauge: | 18 |
Volts AC: | 150 |
Conductors: | 3 |
Material: | Copper |
Jacket: | PP (Polypropylene) |
Color: | Brown |
Gauge: | 18 |
Conductors: | 3 |
Jacket: | PP (Polypropylene) |
Length: | 250 ft |
Volts AC: | 150 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)