Sign In or Register to view pricing and more.
Documents & Guides
Utility Bit, Bi-Metal, Hex Shank Size: 1/4", Bit Size: 5/8", Length: 6", Cutting Edges: 3
Overview
Utility Bit, Bi-Metal, Hex Shank Size: 1/4", Bit Size: 5/8", Length: 6", Cutting Edges: 3
EXTREME DURABILITY High speed steel cutting edges provide long life in tough applications, including nail-embedded wood OPTIMIZED FOR CORDLESS DRILLING Smooth, effortless drilling extends battery life FAST CLEAN CUTTING Three cutting edges enhance chip removal for a fast, clean hole FAST, EASY DRILLING Agressive lead screw tip pulls the bit through material quickly and effortlessly
Also known as: 082472109474, 1094706A1016
Specifications
Diameter: | 5/8 in |
Diameter: | 5/8 in |
Customer Reviews
No reviews for this product
(0)