SJEOOW Portable Cord, 12/3, Black, 1000', 105°C Rated, 300V

Item #: 199387

Cat #: 233280608

UPC: 029892332860

Documents & Guides
SJEOOW Portable Cord, 12/3, Black, 1000 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Sign In or Register to view pricing and more.

No associated products found.

Overview

SJEOOW Portable Cord, 12/3, Black, 1000 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892332860, 233280608

Specifications

Volts AC: 300
Conductors: 3
Jacket: TPE
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 300
Jacket: TPE
Gauge: 12 AWG
Color: Black
Conductors: 3
Length: 1000 ft
Material: Copper

Customer Reviews

No reviews for this product
(0)