
Industrial Hot Spot, 802-11abgn, IP67, Weatherproof, Fast, 2.4 or 5 GHz, DFS Channel
Item #: 1993718
Cat #: RLX2-IHNF-W-A
UPC:
Documents & Guides
Industrial Hot Spot, 802-11abgn, IP67, Weatherproof, Fast, 2.4 or 5 GHz, DFS Channel, up to 2Mile/3.2kM Range
Sign In or Register to view pricing and more.
Overview
Industrial Hot Spot, 802-11abgn, IP67, Weatherproof, Fast, 2.4 or 5 GHz, DFS Channel, up to 2Mile/3.2kM Range
The ProSoft Technology Weatherproof IP67 Fast Industrial Hotspot (RLX2-IHNF-W) is designed for harsh environments and features an IP66/67 rating. It is water-tight for use in extreme weather applications such as offshore oil rigs, and dust-tight for use in mining applications. It operates in the 2.4 or 5 GHz bands, including DFS channels, and is good for applications up to 2 mi. / 3.2 km.
Also known as: RLX2-IHNF-W-A
Specifications
Type: | Wireless Access Point |
IP/NEMA Rating: | IP67 |
Range: | 2 mile |
Type: | Wireless Access Point |
Range: | 2 mile |
IP/NEMA Rating: | IP67 |
Customer Reviews
No reviews for this product
(0)