6/4 SEOOW Cord, Black, 500'

Item #: 199366

Cat #: 224210508

UPC: 029892242152

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene, 6/4 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 6/4 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892242152, 224210508, so cord

Specifications

Length: 500 ft
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Conductors: 4
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 4
Jacket: TPE
Color: Black
Gauge: 6

Customer Reviews

No reviews for this product
(0)