![SJEOOW Portable Cord, 16/3, Black, 250', 105°C Rated, 300V SJEOOW Portable Cord, 16/3, Black, 250', 105°C Rated, 300V](https://rexel-cdn.com/products/image.jpg?i=CA42D963-B2D7-4DB5-AC3E-A06F85CF28C4&f=420)
SJEOOW Portable Cord, 16/3, Black, 250', 105°C Rated, 300V
Item #:
199351
Cat #:
233260408
UPC:
029892236144
Sign In or Register to view pricing and more.
Documents & Guides
SJEOOW Portable Cord, 16/3, Black, 250 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Overview
SJEOOW Portable Cord, 16/3, Black, 250 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892236144, 233260408
Specifications
Length: | 250 ft |
Volts AC: | 300 |
Conductors: | 3 |
Jacket: | TPE |
Material: | Copper |
Color: | Black |
Gauge: | 16 |
Length: | 250 ft |
Conductors: | 3 |
Material: | Copper |
Gauge: | 16 |
Volts AC: | 300 |
Jacket: | TPE |
Color: | Black |
Customer Reviews
No reviews for this product
(0)