Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 5 Tool Combo Kit, Includes: (1) M18 FUEL™ ½” Hammer Drill/Driver (Tool Only) (2804-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20), (1) M18 FUEL™ SAWZALL® Recip Saw (Tool Only) (2821-20), (1) M18 FUEL™ 6-1/2" Circular Saw (Tool Only) (2730-20), (1) M18™ Work Light (2735-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
Overview
M18 FUEL™ 5 Tool Combo Kit, Includes: (1) M18 FUEL™ ½” Hammer Drill/Driver (Tool Only) (2804-20), (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20), (1) M18 FUEL™ SAWZALL® Recip Saw (Tool Only) (2821-20), (1) M18 FUEL™ 6-1/2" Circular Saw (Tool Only) (2730-20), (1) M18™ Work Light (2735-20), (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
The MILWAUKEE® M18 FUEL™ 5-Tool Combo Kit delivers the most advanced 18-volt cordless drilling, fastening, and cutting technology in the industry. This kit features five M18 FUEL™ 18-Volt Lithium-Ion brushless cordless tools, including a ½" a hammer drill, ¼" impact driver, SAWZALL® reciprocating saw, 6-1/2 circular saw, and an LED work light. M18 FUEL™ is fully compatible with the Milwaukee M18™ 18-volt cordless system, featuring over 200 solutions. M18 FUEL™ features the most advanced cordless technology in the industry; a POWERSTATE™ Brushless Motor, REDLINK™ PLUS Intelligence and REDLITHIUM™ Battery Technology, resulting in longer motor life, longer run time, and more power.
Also known as: 045242601776, 2998-25
Specifications
Type: | Lithium Battery |
Color: | Black/Red |
Type: | Lithium Battery |
Color: | Black/Red |
Customer Reviews
No reviews for this product
(0)