12.00 SC Straight Section w/ KO

Item #: 199332

Cat #: 2212-G

UPC: 782051015591

Sign In or Register to view pricing and more.
12.00 SC Straight Section w/ KO

Overview

12.00 SC Straight Section w/ KO
Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.
Also known as: 782051015591, 2212-G

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in
Length: 12 in
Color: Gray
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)