4' LED Wrap Fixture, 35/40/50K

Item #: 1993267

Cat #: WFS4

UPC: 706762789800

Sign In or Register to view pricing and more.
4 Ft. LED Wrap Fixture, 120-277V, CRI: >80, Selectable Lumens: 1950/3250/3900/5200, Selectable Color Temperature: 3500/4000/5000K, Polycarbonate Frosted Lens, 0-10V Dimming

Overview

4 Ft. LED Wrap Fixture, 120-277V, CRI: >80, Selectable Lumens: 1950/3250/3900/5200, Selectable Color Temperature: 3500/4000/5000K, Polycarbonate Frosted Lens, 0-10V Dimming
The LED Wrap Fixture is a modern, energy-efficient linear lighting solution that delivers uniform, high-quality light distribution, optimal energy usage and zero maintenance. Designed with versatility in mind, the fixture includes adjustable color temperature as well as adjustable wattage, allowing the installer to fine-tune the fixture to better meet the needs of the application. This Wrap Fixture is perfect for new construction or for renovation projects; at 8” wide, it’ll replace existing fluorescent strip fixtures and hide any ceiling blemishes created by the original fixture. The lightweight, two-piece design makes installation quick and easy, reducing overall project time.
Also known as: 706762789800, WFS4

Specifications

Lumens: 3250, 3900, 5200, 1950, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Frosted, White
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 3250, 3900, 5200, 1950, Selectable
Color: Frosted, White
Light Technology: LED
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)