Fuse, Amp-Trap®, 250VAC, 2A, Fast-Acting, Midget, OTM Series

Item #: 199322

Cat #: OTM2

UPC: 782001705022

Sign In or Register to view pricing and more.
Fuse, Amp-Trap®, 250 Volt AC, 2 Amp, Fast-Acting, Midget, OTM Series

Overview

Fuse, Amp-Trap®, 250 Volt AC, 2 Amp, Fast-Acting, Midget, OTM Series
One-Time OTM midget fuses provide low-cost protection for 250VAC general purpose lighting, heating, control circuits, etc. where time-delay is not required. (Not for Branch Circuit Protection). 250 Volts 2 amps OTM series.
Also known as: 782001705022, OTM2

Specifications

Size: Midget
Volts AC: 250
Amps: 2
Interrupt Rating DC: 10 kA
Size: Midget
Amps: 2
Volts AC: 250
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)