Fluorescent Lamp, High Output, T5, 54W, 5000K

Item #: 199316

Cat #: F54T5/850/HO/ALTO-40PK

UPC: 046677135102

Sign In or Register to view pricing and more.
Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4800, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 13510-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4800, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 13510-3* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.
Also known as: 046677135102, F54T5/850/HO/ALTO-40PK

Specifications

Lumens: 4800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 4800
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Wattage: 54
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)