Post Cap Luminaire, 8 Lumen, 3000K, Black Finish, Photocell with Daylight Sensor

Item #: 1993136

Cat #: POSTCAP1A/8SOL830/BL/D

UPC: 046135624117

Documents & Guides
Outdoor Solar Powered Post Cap Luminaire, 8 Lumen, 3000K, 80 CRI, Black Finish, Photocell with Daylight Sensor, Non-Dimmable, IP44 Rating, Fence Top Mount, 1 per SKU, 2 per Case *Sylvania Product Code 62411* *Sylvania Part # 62411*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Outdoor Solar Powered Post Cap Luminaire, 8 Lumen, 3000K, 80 CRI, Black Finish, Photocell with Daylight Sensor, Non-Dimmable, IP44 Rating, Fence Top Mount, 1 per SKU, 2 per Case *Sylvania Product Code 62411* *Sylvania Part # 62411*
SYLVANIA Outdoor Solar Powered Luminaires are designed to add elegance to any outdoor atmosphere without sacrificing safety during nighttime hours. 
Also known as: 046135624117, POSTCAP1A/8SOL830/BL/D

Specifications

Color Temperature: 3000 (Warm White)
Type: Solar Powered
Color: Black
Lumens: 8
Light Technology: LED
Dimmable: No
IP/NEMA Rating: IP44
Color Temperature: 3000 (Warm White)
Color: Black
Light Technology: LED
IP/NEMA Rating: IP44
Type: Solar Powered
Lumens: 8
Dimmable: No

Customer Reviews

No reviews for this product
(0)