Plug Fuse, 125V, 20A, Time-Delay, Screw Mount, Visual Indicator, GTL Series 

Item #: 199294

Cat #: GTL20

UPC: 068938794095

Documents & Guides
Plug Fuse, 125 Volt, 20 Amp, Time-Delay, Screw Mount, Visual Indicator, GTL Series 
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plug Fuse, 125 Volt, 20 Amp, Time-Delay, Screw Mount, Visual Indicator, GTL Series 
Mersen Plug Fuses are for industrial and residential applications. Standard non-time delay fuses are for receptacle and lighting circuits. Standard time delay fuses are for motor loads. For Canadian requirements, a type “P” fuse is used for non-motor loads and type “D” fuses are used for electric heating and cycling loads circuits. Both fuses have low melting-point temperature elements. Low-Temp time delay plug fuses have thermal sensitivity are also for cycling loads and motor circuits. Type “S” plug fuses are time delay and tamper-resistant.
Also known as: 068938794095, GTL20

Specifications

Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 6 AWG, 16 AWG, 8 AWG, 20 AWG
Color: Red
Type: Wire Connector, Color Coded, Winged
Material: Copper
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 6 AWG, 16 AWG, 8 AWG, 20 AWG
Type: Wire Connector, Color Coded, Winged
Color: Red
Material: Copper

Customer Reviews

No reviews for this product
(0)