Vinyl Ins Snap Spad Term 16-14AWG, #6 Stud, 25/Box
Item #: 199274
Cat #: 83-7051
UPC: 783250490066
Sign In or Register to view pricing and more.
Documents & Guides
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 6. Package of 25.
Overview
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 6. Package of 25.
Also known as: 783250490066, 83-7051
Specifications
Size: | 6 |
Color: | Blue |
Material: | Vinyl |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 16 - 14 |
Size: | 6 |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)