High Visibility Yellow Performance Safety Vest - L/XL (CSA)

Item #: 1992732

Cat #: 48-73-5082

UPC: 045242558117

Documents & Guides
CARRY MORE. REINFORCED POCKETS, 15 Pockets including Tablet Pocket, Reinforced Front Pockets with 600D Tear Resistant Material, Size: L/XL
Sign In or Register to view pricing and more.

No associated products found.

Overview

CARRY MORE. REINFORCED POCKETS, 15 Pockets including Tablet Pocket, Reinforced Front Pockets with 600D Tear Resistant Material, Size: L/XL
Milwaukee Tool ANSI type R class 2 high visibility performance safety vest is designed to carry more. This safety vest has 15 pockets including a clear ID holder, rear tablet pocket, and 3 internal pockets that provides added storage. Front pockets are reinforced with durable 600D tear resistant materials to withstand rough jobsite conditions. To reduce pressure around the neck Milwaukee incorporated a comfortable padded collar. The quick internal size adjustment creates a better fit to the user. Milwaukee Tool high visibility performance safety vest is required for any worker around traffic going 25 mph or work around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.
Also known as: 045242558117, 48-73-5082

Specifications

Type: Safety Vest
Type: Safety Vest

Customer Reviews

No reviews for this product
(0)