4" Retrofit LED Downlight, 27K-50K, Night Light, White

Item #: 1992633

Cat #: RL4069NLWHDMR

UPC: 080083183005

Documents & Guides
4 Inch Retrofit LED Downlight, 9 Watt, 120V, 90+ CRI, Selectable Lumens: 765/790/810/825/845, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Night Light Provides Soft Glow At 2000K CCT, Wet Location Listed For Showers And Protected Ceilings, Dimmable To 5% With 120V Dimmers
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Retrofit LED Downlight, 9 Watt, 120V, 90+ CRI, Selectable Lumens: 765/790/810/825/845, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Night Light Provides Soft Glow At 2000K CCT, Wet Location Listed For Showers And Protected Ceilings, Dimmable To 5% With 120V Dimmers
Also known as: 080083183005, RL4069NLWHDMR

Specifications

Lumens: 810, 825, 845, 765, 790, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Size: 4 in
Volts AC: 120
Wattage: 9
Diameter: 4 in
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Lumens: 810, 825, 845, 765, 790, Selectable
Size: 4 in
Wattage: 9
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)