4" LED Downlight, 14 Watt, 1200 Lumen, Selectable CCT, 120V

Item #: 1992560

Cat #: LCR4129FSE010MW

UPC: 080083890002

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch LED Downlight, 14 Watt, 120V, 90 CRI, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White Finish

Overview

4 Inch LED Downlight, 14 Watt, 120V, 90 CRI, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White Finish
Also known as: 080083890002, LCR4129FSE010MW

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Size: 4 in
Volts AC: 120
Color: Matte White
Wattage: 14
Diameter: 4 in
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Wattage: 14
Lumens: 1200
Dimmable: Yes
Size: 4 in
Color: Matte White
Diameter: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)