LED Downlight, 4", 9 Watt, 800 Lumen, Selectable CCT, 120-277V

Item #: 1992556

Cat #: LCR4089FSE010MW

UPC: 080083889983

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 4 Inch, 9 Watt, 800 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Matte White Finish

Overview

LED Downlight, 4 Inch, 9 Watt, 800 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Matte White Finish
Also known as: 080083889983, LCR4089FSE010MW

Specifications

Lumens: 800
Color: Matte White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Lumens: 800
Wattage: 9
Light Technology: LED
Color Temperature: Selectable
Color: Matte White
Diameter: 4 in
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)