
Panel For Enclosure, 18" x 16", Type 3R, 4, 4X, 12/13, Steel
Item #: 19925
Cat #: A18P16
UPC: 783510584801
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 18" x 16", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 18" x 16", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
nVent HOFFMAN HOFA18P16 steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510584801, A18P16, back plate
Specifications
Height: | 18 in |
Color: | White |
Width: | 16 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Height: | 18 in |
Width: | 16 in |
Special Program: | Hoffman On Demand |
Color: | White |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)