LED Floodlight, 25 Watt, 2750 Lumen, 4000K, White, 120V, Motion Sensor Capable

Item #: 1992255

Cat #: HGX-LED-2RH-40K-120-MO-WH-M2

UPC: 196182114700

Documents & Guides
LED Security Floodlight, Dual Head, 25 Watt, 2750 Lumen, 4000K, 80 CRI, Motion Sensor Capable, White Finish. * It is not recommended for the HGX LED to be put on a circuit with a GFCI outlet - Can cause nuisance tripping *
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Security Floodlight, Dual Head, 25 Watt, 2750 Lumen, 4000K, 80 CRI, Motion Sensor Capable, White Finish. * It is not recommended for the HGX LED to be put on a circuit with a GFCI outlet - Can cause nuisance tripping *
The HomeGuard LED family of security flood lights, built with rugged die cast aluminum construction, are long lasting, energy efficient solutions for replacing incandescent PAR lamp fixtures. Mounted under an eave or on a wall, these luminaires provide reliable security lighting in residential and commercial applications (PIR unit is wall mount only).The HGX family has seven configurations both in bronze and white. The HGX family provide great flexibility and versatility.
Also known as: 196182114700, HGX-LED-2RH-40K-120-MO-WH-M2

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 25
Color: White
Lumens: 2750
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 25
Lumens: 2750
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)