This product may not be available in all locations.
![Controller, 625A, NEMA 1/12/3R/IP54,400-480VAC, 3PH, 120VAC Coil, 800A Breaker Controller, 625A, NEMA 1/12/3R/IP54,400-480VAC, 3PH, 120VAC Coil, 800A Breaker](https://rexel-cdn.com/products/ab153f-d62jbd-d80image.jpg?i=2130627F-F26C-44E5-979F-33F85471F166&f=420)
Controller, 625A, NEMA 1/12/3R/IP54,400-480VAC, 3PH, 120VAC Coil, 800A Breaker
Item #: 1992217
Cat #: 153F-D62JBD-D80
UPC: 191326514552
Sign In or Register to view pricing and more.
Documents & Guides
SMC-Flex, Solid-State Controller, 625 Amp Controller, NEMA Type 1/12/3R/IP54 Enclosure ,400 - 480 Volt AC, 3-Phase, 120 Volt AC Coil, 800 A Circuit Breaker
Overview
SMC-Flex, Solid-State Controller, 625 Amp Controller, NEMA Type 1/12/3R/IP54 Enclosure ,400 - 480 Volt AC, 3-Phase, 120 Volt AC Coil, 800 A Circuit Breaker
Enclosed SMC-3, SMC Flex and SMC-50 soft starters are available as non-combination, combination fusible disconnect or combination circuit breaker. Solutions can be fully customized with any selection of a wide variety of factory-installed options, and are pre-engineered for quick factory lead times.
Also known as: 191326514552, 153F-D62JBD-D80
Specifications
Volts AC Control: | 120 |
Type: | Enclosed, Softstarter |
Amps: | 800, 625 |
Volts AC Range: | 400 - 480 |
Volts AC Control: | 120 |
Amps: | 800, 625 |
Type: | Enclosed, Softstarter |
Volts AC Range: | 400 - 480 |
Customer Reviews
No reviews for this product
(0)