TRAC12 XENON SGL LAMPHOLDER

Item #: 19922

Cat #: TL201-BL

UPC: 661209062093

Sign In or Register to view pricing and more.
Documents & Guides
T3-1/4 Single Lampholder, Black

Overview

T3-1/4 Single Lampholder, Black
Also known as: 661209062093, TL201-BL

Specifications

Wattage: 10
Type: Undercabinet Accessory
Color: Black
Length: 1.375 in
Volts DC: 12/24
Volts AC: 12/24
Wattage: 10
Color: Black
Volts DC: 12/24
Type: Undercabinet Accessory
Length: 1.375 in
Volts AC: 12/24

Customer Reviews

No reviews for this product
(0)