Compact Fluorescent Lampholder, Bottom Snap-In, G24q-3, GX24q-3

Item #: 19921

Cat #: 26725-403

UPC: 078477850336

Sign In or Register to view pricing and more.
Documents & Guides
G24q-3, Gx24q-3 Base, 26w 4-pin, 10mm Compact Fluorescent Lampholder, Vertical,bottom Snap-in, Orange Color Code, , Quick-connect 18awg Solid Or Str. Tinned -white Body

Overview

G24q-3, Gx24q-3 Base, 26w 4-pin, 10mm Compact Fluorescent Lampholder, Vertical,bottom Snap-in, Orange Color Code, , Quick-connect 18awg Solid Or Str. Tinned -white Body
G24q-3, GX24q-3 Base, 26W 4-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Snap-In, Orange Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body
Also known as: 078477850336, 26725-403

Specifications

Color: White
Light Technology: Fluorescent
Base: 4-Pin (G24q-3), 4-Pin (GX24q-3)
Color: White
Base: 4-Pin (G24q-3), 4-Pin (GX24q-3)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)