Fuse, Amp-Trap 2000-«, 600V AC/DC, 30A, Fast Acting Class CC, ATMR Series

Item #: 19919

Cat #: ATMR30

UPC: 782001904845

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 30 Amp, Fast Acting Class CC, ATMR Series

Overview

Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 30 Amp, Fast Acting Class CC, ATMR Series
Also known as: 782001904845, ATMR30

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts DC: 600
Amps: 30
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Amps: 30
Volts AC: 600
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Volts DC: 600
Class: CC
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)