Disconnect Switch, Non-Fusible, 60A, 3P, 600VAC, Heavy Duty, NEMA 4X

Item #: 19916

Cat #: HU362DF

UPC: 785901627906

Disconnect Switch, Non-Fusible, NEMA 4X, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Fiberglass Reinforced Polyester
Sign In or Register to view pricing and more.

Overview

Disconnect Switch, Non-Fusible, NEMA 4X, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Fiberglass Reinforced Polyester
Also known as: 785901627906, HU362DF

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Amps: 60
Material: Fiberglass Reinforced Polyester
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)