45 Elbow, top open

Item #: 19914

Cat #: F22LE45A

UPC: 783510181406

Sign In or Register to view pricing and more.
Documents & Guides
HOF F22LE45A 45 ELBOW TOP OPE

Overview

HOF F22LE45A 45 ELBOW TOP OPE
Also known as: 783510181406, F22LE45A

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 45°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 45°

Customer Reviews

No reviews for this product
(0)