Low-Peak Current Limiting Time Delay Fuse, 100 A, 600 VAC 300 VDC
Item #:
1991
Cat #:
LPS-RK-100SP
UPC:
051712548458
Sign In or Register to view pricing and more.
Documents & Guides
Low-Peak Current Limiting Time Delay Fuse, 100 A, 600 VAC 300 VDC, 300 kAIC, Class RK1, Cartridge Body
Overview
Low-Peak Current Limiting Time Delay Fuse, 100 A, 600 VAC 300 VDC, 300 kAIC, Class RK1, Cartridge Body
These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.
Also known as: 051712548458, LPS-RK-100SP
Specifications
Mounting: | Blade |
Class: | RK1 |
Amps: | 100 |
Opening: | Time Delay, Slow Blow |
Volts AC: | 600 |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Mounting: | Blade |
Amps: | 100 |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Class: | RK1 |
Opening: | Time Delay, Slow Blow |
Volts DC: | 300 |
Interrupt Rating AC: | 300 kA |
Customer Reviews
No reviews for this product
(0)