Bracket Hanger

Item #: 199056

Cat #: F66HBSS

UPC: 783510160302

Documents & Guides
Wireway, Bracket Hanger, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: Fits 6.00x6.00, Material/finish: Ss Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Bracket Hanger, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: Fits 6.00x6.00, Material/finish: Ss Type 304
Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility
Also known as: 783510160302, F66HBSS

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Width: 6 in
IP/NEMA Rating: NEMA 4X
Height: 6 in
Color: Plain

Customer Reviews

No reviews for this product
(0)