Inductive Proximity Sensor, Tubular

Item #: 199042

Cat #: E57LAL12A2EA

UPC: 782113604824

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 4 Mm (0.16inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 4 Mm (0.16inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.o. Output
Also known as: 782113604824, E57LAL12A2EA

Specifications

Amps: 0.200
Diameter: 12 mm
Range: 4 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Mounting: Threaded
Volts AC Range: 20 - 250
Amps: 0.200
Range: 4 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts AC Range: 20 - 250
Diameter: 12 mm
Material: Stainless Steel
Mounting: Threaded

Customer Reviews

No reviews for this product
(0)