Disconnect Switch, Fusible, NEMA 3R, 200A, 3P, 600VAC, Heavy Duty, Neutral

Item #: 19900

Cat #: H364NRB

UPC: 78590161631

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Neutral Installed

Overview

Disconnect Switch, Fused, NEMA 3R, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Neutral Installed
Heavy Duty Safety Switches, Designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect.
Also known as: 78590161631, H364NRB

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)