Fence Post Ground Connector, 1/2" - 3/4", 8 - 4 AWG

Item #: 198978

Cat #: GAR144C

UPC: 781810231609

Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1/2 Inch to 3/4 Inch, 8 AWG to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1/2 Inch to 3/4 Inch, 8 AWG to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810231609, GAR144C

Specifications

Diameter: 3/4 in, 1/2 in
Size: 3/8 in
Material: Copper, Bronze
Standards: California Proposition 65
Allowable Gauge Range: 7 - 4
Diameter: 3/4 in, 1/2 in
Material: Copper, Bronze
Allowable Gauge Range: 7 - 4
Size: 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)