LED Area Luminaire, 25KL-21KL

Item #: 1989596

Cat #: ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-M

UPC: 194994838531

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 2 Adjustable Modes, High: 190 Watt, 25000 Lumens / Low: 146 Watt, 21000 Lumens, Color Temperature: 5000K, Reversible Arm Allows For Mounting On Both Round & Square Poles, Distribution: Type 3, Dark Bronze Finish

Overview

LED Area Luminaire, 2 Adjustable Modes, High: 190 Watt, 25000 Lumens / Low: 146 Watt, 21000 Lumens, Color Temperature: 5000K, Reversible Arm Allows For Mounting On Both Round & Square Poles, Distribution: Type 3, Dark Bronze Finish
The ESX1 LED area luminaire provides the combination of best product, best price and best delivery and is ideal for replacing 150W to 400W HID luminaires. ESX provides up to 76% energy savings, long service life and fast payback. All ESX1 luminaires feature adjustable light output, providing two light levels from each luminaire, allowing greater flexibility in the field and on distributors’ shelves. ESX LED is competitively priced and always in stock for quick delivery.
Also known as: 194994838531, ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-M

Specifications

Color: Dark Bronze
Lumens: 25000, 21000, Selectable
Color Temperature: 5000 (Bright White)
Wattage: 146, 190
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Lumens: 25000, 21000, Selectable
Wattage: 146, 190

Customer Reviews

No reviews for this product
(0)