LED Stairwell Luminaire, 2', Selectable Watt/Lumen/CCT, 120-277V, Emergency Battery

Item #: 1989584

Cat #: STAIR1A/S30UNVD8SC7/24S/WH/USE

UPC: 046135622779

Documents & Guides
LED Stairwell Luminaire, 2 Foot, Selectable Watt: 20/25/30, Selectable Lumen: 2500/3100/3630, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Ultrasonic Bilevel Sensor, Emergency Battery Backup, Ribbed Polycarbonate Lens, Powder Coated Metal Body, 1 per SKU, 4 per Case *Sylvania Product Code 62277* *Sylvania Part # 62277*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Stairwell Luminaire, 2 Foot, Selectable Watt: 20/25/30, Selectable Lumen: 2500/3100/3630, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Ultrasonic Bilevel Sensor, Emergency Battery Backup, Ribbed Polycarbonate Lens, Powder Coated Metal Body, 1 per SKU, 4 per Case *Sylvania Product Code 62277* *Sylvania Part # 62277*
The UltraLED Ultrasonic Stairwell fixtures provide the ultimate in flexibility for stairwell and hallway applications.
Also known as: 046135622779, STAIR1A/S30UNVD8SC7/24S/WH/USE

Specifications

Mounting: Wall, Ceiling
Type: 0-10V Dimming, Battery Backup
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Mounting: Wall, Ceiling
Light Technology: LED
Color Temperature: Selectable
Wattage: Selectable
Type: 0-10V Dimming, Battery Backup
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)