This product may not be available in all locations.
4
more
Soft Starter, Altistart 480, 210A, 208-690VAC, Coil 110-230VAC
Item #: 1989481
Cat #: ATS480C21Y
UPC: 606481089109
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Soft Starter, Altistart 480, 210 Amp, 208 - 690 Volt AC, Control Supply 110 - 230 Volt AC
Overview
Soft Starter, Altistart 480, 210 Amp, 208 - 690 Volt AC, Control Supply 110 - 230 Volt AC
Altivar Soft Starter ATS480 is intended to start and stop asynchronous motors supplied from 208V to 690V. It meets the requirements of the most demanding applications in normal and heavy duty. With an operational rated current of 210A in normal duty, it supplies motor from 55kW to 200kW according to mains voltage. Designed for digitization, connected, optimized to meet cybersecurity standard, it simplifies project execution and maximizes the availability of applications. Its torque control (TCS) masters acceleration and deceleration. It efficiently stops high inertia application thanks to the dynamic braking and DC injection. It could be connected in-line or inside the delta to reduce its operational current. The embedded test routine simplifies the commissioning inside the delta. Its dimensions are 320mm (width) x 277mm (depth) x 380mm (height) and it weighs 18,2kg. Altivar Soft Starter ATS480 is designed to address process, infrastructures and industrial machines. It conforms to IEC/EN60947-4-1. It is certified CE, cULus, UKCA, CCC, RCM, EAC, and Marine certified DNV, ABS, BV and CCS. Display terminals, remote mounting kit, communication modules are common with Altivar Drives. Line chokes, DNV kits are common with ATS48. ATS480 is compatible with ATS48, it has same footprint, fixing, torque control algorithm, I/O, menus… The integration of Altivar Soft Starter ATS480 in EcoStruxure drastically simplifies architecture selection, detailed design and execution in automation and electrical systems. It is a Green Premium product designed to take the environmental considerations beyond current directives and regulations, compliant with RoHS and REACH.
Also known as: 606481089109, ATS480C21Y
Specifications
Type: | Soft Starter |
Amps: | 210 |
Volts AC Range: | 208 - 690 |
Volts AC Control Range: | 110 - 230 |
Type: | Soft Starter |
Volts AC Range: | 208 - 690 |
Amps: | 210 |
Volts AC Control Range: | 110 - 230 |
Customer Reviews
No reviews for this product
(0)