Wireway End Closure Plate, 2.5"

Item #: 19894

Cat #: F22LP

UPC: 783510182007

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Closure Plate, Bulletin F10 (Lay-In Type 12 Wireway), Size/dims: 2.5" x 2.5", Material/Finish: Steel/Gray

Overview

Wireway, Closure Plate, Bulletin F10 (Lay-In Type 12 Wireway), Size/dims: 2.5" x 2.5", Material/Finish: Steel/Gray
Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, this gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling. Available in multiple sizes, this wireway’s finish color and texture can be customized to meet application requirements.
Also known as: 783510182007, F22LP

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54
Color: Gray
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54
Material: Steel
Height: 2 1/2 in
Color: Gray

Customer Reviews

No reviews for this product
(0)