LED Undercabinet Fixture, 24", 15 Watt, 925 Lumen, Selectable CCT, 120V, White Finish

Item #: 1989196

Cat #: 5LCS-24-5CCT-DB

UPC: 714176030401

Sign In or Register to view pricing and more.
Documents & Guides
LED Swivel Undercabinet Fixture, 24 Inch, 15 Watt, 925 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), Dark Bronze Finish

Overview

LED Swivel Undercabinet Fixture, 24 Inch, 15 Watt, 925 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), Dark Bronze Finish
This adaptable, adjustable fixture allows for a wide range of illuminated area regardless of installation location. The fixture produces up to 1350 lumens and is field-switchable to five different color temperatures. With a pivot angle of ±32° the LED 5 Complete promises ultimate flexibility without compromising performance.
Also known as: 714176030401, 5LCS-24-5CCT-DB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White)
Color: Dark Bronze
Type: LED Luminaire, Undercabinet Fixture
Volts AC: 120
Wattage: 15
Length: 24 in
Color Rendering Index (CRI): 90
Lumens: 925
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White)
Type: LED Luminaire, Undercabinet Fixture
Wattage: 15
Color Rendering Index (CRI): 90
Color: Dark Bronze
Volts AC: 120
Length: 24 in
Lumens: 925

Customer Reviews

No reviews for this product
(0)