5CCT ADJUSTABLE SWIVEL UNDERCABINET 16IN DB FINIS

Item #: 1989195

Cat #: 5LCS-16-5CCT-DB

UPC: 714176030388

Sign In or Register to view pricing and more.
Documents & Guides
5CCT ADJUSTABLE SWIVEL UNDERCABINET 16IN DB FINISH

Overview

5CCT ADJUSTABLE SWIVEL UNDERCABINET 16IN DB FINISH
This adaptable, adjustable fixture allows for a wide range of illuminated area regardless of installation location. The fixture produces up to 1350 lumens and is field-switchable to five different color temperatures. With a pivot angle of ±32° the LED 5 Complete promises ultimate flexibility without compromising performance.
Also known as: 714176030388, 5LCS-16-5CCT-DB

Specifications

Lumens: 620
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White)
Color: Dark Bronze
Type: LED Luminaire, Undercabinet Fixture
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 11
Length: 16 in
Lumens: 620
Color: Dark Bronze
Volts AC: 120
Wattage: 11
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White)
Type: LED Luminaire, Undercabinet Fixture
Color Rendering Index (CRI): 90
Length: 16 in

Customer Reviews

No reviews for this product
(0)