LED Undercabinet Fixture, 32", 16.5 Watt, 1050 Lumen, Selectable CCT, 120V, White Finish

Item #: 1989191

Cat #: 5LCS-32-5CCT-WH

UPC: 714176030432

Sign In or Register to view pricing and more.
Documents & Guides
LED Swivel Undercabinet Fixture, 32 Inch, 16.5 Watt, 1050 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), White Finish

Overview

LED Swivel Undercabinet Fixture, 32 Inch, 16.5 Watt, 1050 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Triac Dimmable (10-100%), White Finish
This adaptable, adjustable fixture allows for a wide range of illuminated area regardless of installation location. The fixture produces up to 1350 lumens and is field-switchable to five different color temperatures. With a pivot angle of ±32° the LED 5 Complete promises ultimate flexibility without compromising performance.
Also known as: 714176030432, 5LCS-32-5CCT-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 16.500
Lumens: 1050
Type: LED Luminaire, Undercabinet Fixture
Volts AC: 120
Length: 32 in
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 1050
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 16.500
Type: LED Luminaire, Undercabinet Fixture
Length: 32 in

Customer Reviews

No reviews for this product
(0)