365W Solar Module, 120 Half Cell, Blk/Alum

Item #: 1989097

Cat #: Q.PEAK-DUO-BLK-G10+365

UPC:

365 Watt Solar Module, 6 by 20 Monocrystalline Solar Half Cells, Aluminum, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

365 Watt Solar Module, 6 by 20 Monocrystalline Solar Half Cells, Aluminum, Black
With a higher efficiency rate than previous series, the Q.PEAK DUO BLK ML-G10+ is the first 400W module for the residential market and takes high performance to a new level. The G10+ module utilizes Q CELLS’ zero gap Q.ANTUM DUO Z technology to boost module efficiency up to 21.1%. The module is also backed by a 25-year product and performance warranty that guarantees at least 86% of nominal power up to 25 years.
Also known as: Q.PEAK-DUO-BLK-G10+365

Specifications

Volts DC: 1000
Wattage: 365
Color: Black on Black
Number of Cells: 120
Volts DC: 1000
Color: Black on Black
Wattage: 365
Number of Cells: 120

Customer Reviews

No reviews for this product
(0)