9W LED Lamp, 4100K, Omnidirectional

Item #: 1988178

Cat #: LED9PBG24DO841AB

UPC: 046135417269

Documents & Guides
LED Lamp, 9 Watt, 1250 Lumen, 4100K, 80 CRI, Ballast Dependent or 120-277 Volt, G24D/G24Q/GX24Q Base, Omnidirectional, Replaces CF18DD, 1 per SKU, 24 per Case *Sylvania Product Code 41726* *Sylvania Part # 41726*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, 9 Watt, 1250 Lumen, 4100K, 80 CRI, Ballast Dependent or 120-277 Volt, G24D/G24Q/GX24Q Base, Omnidirectional, Replaces CF18DD, 1 per SKU, 24 per Case *Sylvania Product Code 41726* *Sylvania Part # 41726*
DULUX LED Pin Based lamps are an energy saving alternative, designed to replace traditional compact fluorescent lamps.
Also known as: 046135417269, LED9PBG24DO841AB

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1250
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Dimmable: No
Type: UL Type A+B
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Material: Plastic
Wattage: 9
Dimmable: No
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Lumens: 1250
Color Rendering Index (CRI): 80
Light Technology: LED
Type: UL Type A+B
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)