N Series FG Enclosure, FHLWT, 30x24x12

Item #: 1988138

Cat #: N302412FHLWT

UPC: 785928221149

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, FHLWT, Fiberglass Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 12", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928221149, N302412FHLWT

Specifications

Width: 24 in
Height: 30 in
Color: Gray
Material: Fiberglass
Size: 30 x 24 x 12 in
Depth: 12 in
Width: 24 in
Color: Gray
Size: 30 x 24 x 12 in
Height: 30 in
Material: Fiberglass
Depth: 12 in

Customer Reviews

No reviews for this product
(0)