LED Strip, 4', Selectable Watt/CCT, 120-277V

Item #: 1988076

Cat #: STRIP1B/S040UNVD8SC7/48S/WH/E

UPC: 046135624254

Documents & Guides
LED Strip, 4 Foot, Selectable Watt: 20/30/40, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, Surface Mount, White Finish, 1 per SKU, 9 per Case *Sylvania Product Code 62425* *Sylvania Part # 62425*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Strip, 4 Foot, Selectable Watt: 20/30/40, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, Surface Mount, White Finish, 1 per SKU, 9 per Case *Sylvania Product Code 62425* *Sylvania Part # 62425*
SYLVANIA CCT and wattage selectable ValueLED Strip 1B fixtures are ideal in new or retrofit installations. They can be used in retail, manufacturing, warehouse, office, education, low-bay, and general lighting applications.
Also known as: 046135624254, STRIP1B/S040UNVD8SC7/48S/WH/E

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 20, 30, 40, Selectable
Lumens: 4600, 2300, 3450
Mounting: Surface
Length: 4 ft, 48 in
Type: 0-10V Dimming, Battery Backup
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 4600, 2300, 3450
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 20, 30, 40, Selectable
Mounting: Surface
Type: 0-10V Dimming, Battery Backup
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)