
Lighting Control Panel, 365 Day, SPDT, 4 Channel, 120-277V
Item #: 1988
Cat #: DLC400BP
UPC: 786261821911
Documents & Guides
Lighting Control Panel, 365 Day, SPDT, 4 Channel, 120-277 Volt, Metal Indoor/Outdoor NEMA 3 Enclosure with Locking Hasp
Sign In or Register to view pricing and more.
No associated products found.
Overview
Lighting Control Panel, 365 Day, SPDT, 4 Channel, 120-277 Volt, Metal Indoor/Outdoor NEMA 3 Enclosure with Locking Hasp
365 Day Lighting Panel Astronomic with Memory Module Photosensor & Inputs 4CH 30A 120-277V SPDT Indoor Metal Enclosure.
Also known as: 786261821911, DLC400BP
Specifications
Type: | Astronomic, SPDT, Electronic |
Amps: | 30 |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | NEMA 3R |
Range: | 7 - 365 Day |
Type: | Astronomic, SPDT, Electronic |
Volts AC Range: | 120 - 277 |
Range: | 7 - 365 Day |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)