Wire Trough, N1, 4x4x12

Item #: 198793

Cat #: A4412T1T

UPC: 783510112714

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, NEMA Type 1, Material: Steel, Dimensions: 4" x 4" x 12"

Overview

Wire Trough, NEMA Type 1, Material: Steel, Dimensions: 4" x 4" x 12"
Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.
Also known as: 783510112714, A4412T1T

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 12 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)