Safety Switch, 1200A, 2P, 600V AC/DC, HD Fusible, NEMA 3R

Item #: 198779

Cat #: DH268FRK

UPC: 786685177199

Sign In or Register to view pricing and more.
1200 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 3R

Overview

1200 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 3R
Also known as: 786685177199, DH268FRK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Volts AC: 600
Volts DC: 600
Amps: 1200
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)